1/0-3 G-GC Round Portable Power Cable, 8 AWG Ground Check, Black, 2000V

Item #: 174866

Cat #: B61/003

UPC:

to view pricing and more.
Documents & Guides
Portable Power Cable, Round, Type G & Type G-GC, 1/0 AWG, 3 Conductor (Black, White, Red), 8 AWG Ground Check, (2) 5 AWG Ground, 2000V, 90 Degree, Thermoset CPE Jacket, Black

Overview

Portable Power Cable, Round, Type G & Type G-GC, 1/0 AWG, 3 Conductor (Black, White, Red), 8 AWG Ground Check, (2) 5 AWG Ground, 2000V, 90 Degree, Thermoset CPE Jacket, Black

G-GC cord is a heavy-duty, portable power cable used in industrial and mining settings, featuring a main power circuit plus extra grounding, specifically with a bright yellow "ground check" conductor (the "GC") to monitor the integrity of the safety ground, quickly de-energizing equipment if the ground path breaks to prevent electrocution. The "G" signifies grounding, and it typically contains three power conductors, two standard green grounds, and one yellow ground check conductor, making it suitable for demanding applications like mining equipment, cranes, and conveyors.

Also known as: B61/003

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 1/0 AWG
Jacket: CPE
Type: Type G-GC
Volts AC: 2kV
Conductors: 3
Color: Black
Jacket: CPE
Volts AC: 2kV
Material: Copper
Gauge: 1/0 AWG
Type: Type G-GC