Disconnect Switch, IEC Fusible, Class J, 200A, 600VAC, 250VDC, Open

Item #: 174883

Cat #: FD1200J

UPC: 783164203448

to view pricing and more.
Documents & Guides
Disconnect Switch, IEC, Fusible, 200 Amp, Class J, 600 Volt AC, 250 Volt DC, Open

Overview

Disconnect Switch, IEC, Fusible, 200 Amp, Class J, 600 Volt AC, 250 Volt DC, Open
Also known as: 783164203448, FD1200J

Specifications

Type: Disconnect Switch, Fusible, IEC
Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible, IEC
Mounting: Panel
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Class: J