HOF SSTB408012 IP66 TERM BOX

Item #: 1749044

Cat #: SSTB408012

UPC: 783510529369

Sign In or Register to view pricing and more.
Documents & Guides
HOF SSTB408012 IP66 TERM BOX

Overview

HOF SSTB408012 IP66 TERM BOX
Also known as: 783510529369, SSTB408012

Specifications

Height: 15.750 in
Width: 31.500 in
Depth: 4.720 in
Material: Stainless Steel 304
Height: 15.750 in
Depth: 4.720 in
Width: 31.500 in
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)