LED High Bay, 22", 204 Watt, 30000 Lumen, 4000K, 120-277V

Item #: 1749216
Cat #: CPHB-30LM-MVOLT-40K
UPC: 194994429746
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 22 Inch Compact Pro Industrial, 204 Watt, 30000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White, 22.8"x11.5"x2.3"

Overview

LED High Bay, 22 Inch Compact Pro Industrial, 204 Watt, 30000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White, 22.8"x11.5"x2.3"
The Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. At the price you need to win!
Also known as: 194994429746, CPHB-30LM-MVOLT-40K

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 30000
Length: 22 in
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 214
Width: 11.5 in
Volts AC: 120-277
Lumens: 30000
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 214
Color Temperature: 4000 (Cool White)
Length: 22 in
Color: White
Dimmable: Yes
Width: 11.5 in

Customer Reviews

No reviews for this product
(0)