Transformer, Signaling, 120VAC, 16.5VDC, 39VA, NM100/200

Item #: 174940

Cat #: NA300TA

UPC: 026715184804

to view pricing and more.
Documents & Guides
1-Phase, Primary/Secondary: 120V - 16.5V, 39VA. HxWxD: 3-3/4" x 6-5/8" x 3-11/16", Signaling Transformer, For use with NM100 & NM200 Nutone Intercom Systems.

Overview

1-Phase, Primary/Secondary: 120V - 16.5V, 39VA. HxWxD: 3-3/4" x 6-5/8" x 3-11/16", Signaling Transformer, For use with NM100 & NM200 Nutone Intercom Systems.
Also known as: 026715184804, NA300TA

Specifications

Type: Signaling
Phase: 1
Volt Amps: 39
Primary Voltage: 120
Secondary Voltage: 16.500
Type: Signaling
Volt Amps: 39
Secondary Voltage: 16.500
Phase: 1
Primary Voltage: 120