Lumina RF Decora 0-10V Low Voltage Wall Dimmer
Item #:
1749642
Cat #:
ZS057-ALZ
UPC:
078477668177
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Lumina RF Decora 0-10V Low Voltage Wall Dimmer, 2.4GHz, 24VDC, 0-10V Sinking, 20mA, Color: White, Light Almond, Ivory
Overview
Lumina RF Decora 0-10V Low Voltage Wall Dimmer, 2.4GHz, 24VDC, 0-10V Sinking, 20mA, Color: White, Light Almond, Ivory
The ZS057-ALZ is a robust, low voltage rocker manual switch with a dimming bar used to provide control of any 0-10V dimming ballast or LED driver. 24VDC is supplied by an OPP20 power pack which also switches the load ON and OFF
Also known as: 078477668177, ZS057-ALZ
Specifications
Volts DC: | 24 |
Color: | Ivory |
Dimmable: | Yes |
Volts DC: | 24 |
Dimmable: | Yes |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)