SlimView™ Group Lock Box

Item #: 1749804

Cat #: 150505

UPC: 754473615406

Sign In or Register to view pricing and more.
Documents & Guides
SlimView™ Group Lock Box, H x W x D: 6.25" x 10.5" x 3.125", Material: Steel, Color: Red

Overview

SlimView™ Group Lock Box, H x W x D: 6.25" x 10.5" x 3.125", Material: Steel, Color: Red

Good things come in small packages. The SlimView Group Lock Box reduces the space you need for group lockout or box storage. An innovative recessed door allows padlocks to hang straight, meaning space-saving efficiency for you.

Also known as: 754473615406, 150505

Specifications

Color: Red
Type: Lockbox
Material: Steel
Color: Red
Material: Steel
Type: Lockbox