Ind Pkg 1600x1600x600 DD

Item #: 1749815

Cat #: PTDDC16166

UPC: 783510298739

to view pricing and more.
Documents & Guides
HOF PTDDC16166 IND PKG 1600X1

Overview

HOF PTDDC16166 IND PKG 1600X1
Also known as: 783510298739, PTDDC16166

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 23.620 in
Height: 62.990 in
Width: 62.990 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 23.620 in
Width: 62.990 in
Material: Steel
Height: 62.990 in