Legend Plate, Circular, Yellow, Red Text, EMEREGENCY STOP, 90mm

Item #: 17499
Cat #: 9001KN8330
UPC: 785901164197
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Circular, Yellow, Red Text, EMEREGENCY STOP, 90 mm

Overview

Legend Plate, Circular, Yellow, Red Text, EMEREGENCY STOP, 90 mm
Also known as: 785901164197, 9001KN8330

Specifications

Mounting: Panel
Type: Legend Plate, Emergency Stop, Circular
Size: 30 mm
Color: Yellow/Red
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Material: Plastic
Type: Legend Plate, Emergency Stop, Circular
Color: Yellow/Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)