PKD Wire Ferrule, 12 AWG, Single Type, Nylon Insulated, Copper, Gray, Bag of 200

Item #: 1750572

Cat #: PKD410

UPC:

to view pricing and more.
Documents & Guides
PKD Wire Ferrule, 12 AWG (4 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Gray, Bag of 200

Overview

PKD Wire Ferrule, 12 AWG (4 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Gray, Bag of 200

The PKD range of wire ferrules is manufactured from Tin plated electrolytic Copper with a purity greater than 99.9%. Designed and developed to reinforce fi ne wire strands when terminating a cable into a connector block. The PKD series of insulated end sleeves comply with specifi cation DIN 46228/4.

Also known as: PKD410

Specifications

Material: Copper, Nylon
Color: Gray
Allowable Gauge Range: 12
Finish: Tin Plated
Insulation: Insulated
Material: Copper, Nylon
Allowable Gauge Range: 12
Insulation: Insulated
Color: Gray
Finish: Tin Plated