PKD Wire Ferrule, 18 AWG, Single Type, Nylon Insulated, Copper, Gray, Bag of 500

Item #: 1750575

Cat #: PKD7512

UPC:

to view pricing and more.
Documents & Guides
PKD Wire Ferrule, 18 AWG (0.750 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Gray, Bag of 500

Overview

PKD Wire Ferrule, 18 AWG (0.750 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Gray, Bag of 500

The PKD range of wire ferrules is manufactured from Tin plated electrolytic Copper with a purity greater than 99.9%. Designed and developed to reinforce fi ne wire strands when terminating a cable into a connector block. The PKD series of insulated end sleeves comply with specifi cation DIN 46228/4.

Also known as: PKD7512

Specifications

Material: Copper, Nylon
Color: Gray
Finish: Tin Plated
Allowable Gauge Range: 18
Insulation: Insulated
Material: Copper, Nylon
Finish: Tin Plated
Insulation: Insulated
Color: Gray
Allowable Gauge Range: 18