PKT Wire Ferrule, (2) 12 AWG, Twin Type, Nylon Insulated, Copper, Gray, Bag of 100

Item #: 1750579

Cat #: PKT412

UPC:

to view pricing and more.
Documents & Guides
PKT Wire Ferrule, (2) 12 AWG (2 x 4 mm), Twin Type, Nylon Insulated, Copper With Tin Plating, Gray, Bag of 100

Overview

PKT Wire Ferrule, (2) 12 AWG (2 x 4 mm), Twin Type, Nylon Insulated, Copper With Tin Plating, Gray, Bag of 100

Type PKT range of end sleeves is manufactured from tin plated electrolytic copper with a purity greater than 99.9%. The PA6 insulation type PA10080 is certified EN45545-2. Designed to accomodate two cables terminating in the same sleeve.

Also known as: PKT412

Specifications

Material: Copper, Nylon
Color: Gray
Allowable Gauge Range: 12
Finish: Tin Plated
Insulation: Insulated
Material: Copper, Nylon
Allowable Gauge Range: 12
Insulation: Insulated
Color: Gray
Finish: Tin Plated