PKT Wire Ferrule, (2) 10 AWG, Twin Type, Nylon Insulated, Copper, Yellow, Bag of 100

Item #: 1750605

Cat #: PKT614

UPC:

to view pricing and more.
Documents & Guides
PKT Wire Ferrule, (2) 10 AWG (2 x 6 mm), Twin Type, Nylon Insulated, Copper With Tin Plating, Yellow, Bag of 100

Overview

PKT Wire Ferrule, (2) 10 AWG (2 x 6 mm), Twin Type, Nylon Insulated, Copper With Tin Plating, Yellow, Bag of 100

Type PKT range of end sleeves is manufactured from tin plated electrolytic copper with a purity greater than 99.9%. The PA6 insulation type PA10080 is certified EN45545-2. Designed to accomodate two cables terminating in the same sleeve.

Also known as: PKT614

Specifications

Material: Copper, Nylon
Color: Yellow
Finish: Tin Plated
Allowable Gauge Range: 10
Insulation: Insulated
Material: Copper, Nylon
Finish: Tin Plated
Insulation: Insulated
Color: Yellow
Allowable Gauge Range: 10