390W Solar Module, 60 Cell, Blk on Wht

Item #: 1750993

Cat #: LG390Q1C-A6

UPC:

to view pricing and more.
Documents & Guides
NeON R 390 Watt Solar Module, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), Black on White

Overview

NeON R 390 Watt Solar Module, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), Black on White

LG NeON R has a new cell structure that eliminates electrodes on the front.maximizes the utilization of light, and enhances reliability. NeON R features enhanced durability, performance under real-world conditions, an enhanced warranty and aesthetic design suitable for roofs.

Also known as: LG390Q1C-A6

Specifications

Volts DC: 1000
Wattage: 390
Family / Style: NeON R®
Color: Black on White
Number of Cells: 60
Volts DC: 1000
Family / Style: NeON R®
Number of Cells: 60
Wattage: 390
Color: Black on White