2
more

LED High Bay, 22", 174 Watt, 25000 Lumen, 4000K, 120-277V
Item #: 1751111
Cat #: CPHB-24LM-MVOLT-40K
UPC: 194994429685
to view pricing and more.
Documents & Guides
LED High Bay, 22 Inch Compact Pro Industrial, 174 Watt, 25000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White, 22.8"x11.5"x2.3"
Overview
LED High Bay, 22 Inch Compact Pro Industrial, 174 Watt, 25000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White, 22.8"x11.5"x2.3"
The Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. At the price you need to win!
Also known as: 194994429685, CPHB-24LM-MVOLT-40K
Specifications
| Lumens: | 25000 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 22 in |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Wattage: | 174 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Width: | 11.5 in |
| Volts AC Range: | 120 - 277 |
| Shape: | Rectangular |
| Lumens: | 25000 |
| Length: | 22 in |
| Color: | White |
| Light Technology: | LED |
| Width: | 11.5 in |
| Shape: | Rectangular |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 174 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |