ABB S201UDC-Z63 S200UDC MCB 1P Z 63

Item #: 1751383

Cat #: S201UDC-Z63

UPC: 016779826314

to view pricing and more.
Documents & Guides

Overview

ABB S201UDCZ63
Also known as: 016779826314, S201UDC-Z63

Specifications

Volts DC: 60
Amps: 63
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve Z
Amps: 63
Poles: 1
Interrupt Rating DC: 14 kA