LED Lamp, 17 Watt, 2040 Lumen, 3000K, A21, 120-277V

Item #: 1751408

Cat #: LED17HIDRA21UNV830MED

UPC: 046135410338

to view pricing and more.
Documents & Guides
LED Lamp, 17 Watt, 2040 Lumen, 3000K, A21, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41033* *Sylvania Part # 41033*

Overview

LED Lamp, 17 Watt, 2040 Lumen, 3000K, A21, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41033* *Sylvania Part # 41033*

ValueLED HID or incandescent replacement A-lamps are ideal for outdoor bollard or post top applications and indoor low bay lighting.

Also known as: 046135410338, LED17HIDRA21UNV830MED

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Dimmable: No
Base: Medium Screw (E26)
Wattage: 17
Light Technology: LED
Volts AC Range: 120 - 277