LED Lamp, 17 Watt, 2125 Lumen, 4000K, A21, 120-277V

Item #: 1751409

Cat #: LED17HIDRA21UNV840MED

UPC: 046135410345

to view pricing and more.
Documents & Guides
LED Lamp, 17 Watt, 2125 Lumen, 4000K, A21, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41034* *Sylvania Part # 41034*

Overview

LED Lamp, 17 Watt, 2125 Lumen, 4000K, A21, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41034* *Sylvania Part # 41034*

ValueLED HID or incandescent replacement A-lamps are ideal for outdoor bollard or post top applications and indoor low bay lighting.

Also known as: 046135410345, LED17HIDRA21UNV840MED

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 17
Light Technology: LED
Volts AC Range: 120 - 277