This product has been discontinued.

17W HID Retrofit LED Lamp, 50K
Item #: 1751410
Cat #: LED17HIDRA21UNV850MED
UPC: 046135410352
to view pricing and more.
Documents & Guides
LED Lamp, 17 Watt, 2125 Lumen, 5000K, A21, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41035* *Sylvania Part # 41035*
Overview
LED Lamp, 17 Watt, 2125 Lumen, 5000K, A21, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41035* *Sylvania Part # 41035*
ValueLED HID or incandescent replacement A-lamps are ideal for outdoor bollard or post top applications and indoor low bay lighting.
Also known as: 046135410352, LED17HIDRA21UNV850MED
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Shape: | A21 (Arbitrary) |
| Wattage: | 17 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Base: | Medium Screw (E26) |
| Shape: | A21 (Arbitrary) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 17 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |