24W HID Retrofit LED Lamp, 30K

Item #: 1751411

Cat #: LED24HIDRA23UNV830MED

UPC: 046135410369

to view pricing and more.
Documents & Guides
LED Lamp, 24 Watt, 3310 Lumen, 3000K, A23, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41036* *Sylvania Part # 41036*

Overview

LED Lamp, 24 Watt, 3310 Lumen, 3000K, A23, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41036* *Sylvania Part # 41036*

ValueLED HID or incandescent replacement A-lamps are ideal for outdoor bollard or post top applications and indoor low bay lighting.

Also known as: 046135410369, LED24HIDRA23UNV830MED

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 3000
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 24
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: A23 (Arbitrary)
Lumens: 3000
Dimmable: No