24W HID Retrofit LED Lamp, 40K

Item #: 1751412

Cat #: LED24HIDRA23UNV840MED

UPC: 046135410376

to view pricing and more.
Documents & Guides
LED Lamp, 24 Watt, 3310 Lumen, 4000K, A23, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41037* *Sylvania Part # 41037*

Overview

LED Lamp, 24 Watt, 3310 Lumen, 4000K, A23, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41037* *Sylvania Part # 41037*

ValueLED HID or incandescent replacement A-lamps are ideal for outdoor bollard or post top applications and indoor low bay lighting.

Also known as: 046135410376, LED24HIDRA23UNV840MED

Specifications

Wattage: 24
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: A23 (Arbitrary)
Lumens: 3310
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 24
Color Temperature: 4000 (Cool White)
Lumens: 3310
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Color Rendering Index (CRI): 80
Dimmable: No