Iec Full Voltage Non-reversing Starter

Item #: 175192

Cat #: AE16MN0A

UPC: 782113603957

to view pricing and more.
Documents & Guides
105 Amp, IEC, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Size M, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

105 Amp, IEC, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Size M, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Also known as: 782113603957, AE16MN0A

Specifications

Volts AC Control: 120
Amps: 105
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, Contactor, Starter, IEC, Non-Reversing
Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Amps: 105
Phase: 3
Type: Thermal Overload, Contactor, Starter, IEC, Non-Reversing