32W HID Retrofit LED Lamp, 50K

Item #: 1751999

Cat #: LED32HIDRPS25UNV850MED

UPC: 046135410413

to view pricing and more.
Documents & Guides
LED Lamp, 32 Watt, 4320 Lumen, 5000K, PS25, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41041* *Sylvania Part # 41041*

Overview

LED Lamp, 32 Watt, 4320 Lumen, 5000K, PS25, Medium Base, 120-277 Volt, Non-Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41041* *Sylvania Part # 41041*

ValueLED HID or incandescent replacement A-lamps are ideal for outdoor bollard or post top applications and indoor low bay lighting.

Also known as: 046135410413, LED32HIDRPS25UNV850MED

Specifications

Shape: PS25 (Pear Straight)
Base: Medium Screw (E26)
Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 4320
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Shape: PS25 (Pear Straight)
Wattage: 32
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 4320
Dimmable: No