Single Port, Wall Mount, NEMA 6-50, 23 ft Cable

Item #: 1752044
Cat #: CPH50-NEMA6-50-L23
UPC:
Sign In or Register to view pricing and more.
Single Port, Wall Mount, 16A-50A, Type 1, NEMA 6-50, Cable 23 ft

Overview

Single Port, Wall Mount, 16A-50A, Type 1, NEMA 6-50, Cable 23 ft
Easy for any electrician to install indoors or out. Plug-in installation with NEMA 6-50 or 14-50 outlet (6-50 currently selected) requires circuits rated 40A or 50A. For other circuit ratings, the plug is easily removed for hardwired installation. Set the charging amperage that's right for you and your home, helping to avoid electrical upgrades.
Also known as: CPH50-NEMA6-50-L23

Specifications

Volts AC: 240
NEMA Configuration: 6-50P
Volts AC: 240
NEMA Configuration: 6-50P

Customer Reviews

No reviews for this product
(0)