
Universal Floor Mount Enclosure, NEMA 4, Two Door, 84 x 78 x 24 Inch, Steel/Gray
Item #: 1752277
Cat #: AU84X7824LLP
UPC: 783510389420
to view pricing and more.
Documents & Guides
Universal Floor Mount Enclosure, NEMA 4, Two Door With 3-Point Latch, BothSides Open, 84 x 78 x 24 Inch, Steel WithGray Powder Coat Finish
Overview
Universal Floor Mount Enclosure, NEMA 4, Two Door With 3-Point Latch, BothSides Open, 84 x 78 x 24 Inch, Steel WithGray Powder Coat Finish
Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.
Also known as: 783510389420, AU84X7824LLP
Specifications
| Material: | Steel |
| Width: | 78.500 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Height: | 84.130 in |
| Depth: | 24.130 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Depth: | 24.130 in |
| Width: | 78.500 in |
| Height: | 84.130 in |