LED Wafer Downlight, 4", 9 Watt, 644 Lumen, Selectable CCT, 120V

Item #: 1752579
Cat #: WFRL4R99FA120WB
UPC: 019813682464
Sign In or Register to view pricing and more.
Documents & Guides
LED Wafer Downlight, 4 Inch, 9 Watt, 644 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated

Overview

LED Wafer Downlight, 4 Inch, 9 Watt, 644 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Selectable CCT keeps you in control. Field-adjustable wafers with edge-lit technology.
Also known as: 019813682464, WFRL4R99FA120WB

Specifications

Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Wattage: 9
Light Technology: LED
Color Temperature: Selectable
Color: White
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)