Molded Case, Breaker, Power Defense, 3P, 40A, 480VAC, Frame 1, 18kAIC, Thermal Magnetic

Item #: 1752807

Cat #: PDG13C0040TFFJ

UPC: 786679320464

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 40 Amp, 18kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 40 Amp, 18kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679320464, PDG13C0040TFFJ

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 40
Interrupt Rating AC: 18 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 18 kA
Volts AC: 480
Amps: 40