Cable Tie, 14.5L (368mm), Intermediate

Item #: 1753252

Cat #: PLT4I-M30

UPC: 074983565856

to view pricing and more.
Pan-Ty® locking tie, intermediate cross section, 14.5 (368mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking tie, intermediate cross section, 14.5 (368mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983565856, PLT4I-M30

Specifications

Width: 0.145 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 14.500 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Length: 14.500 in
Product Thickness: 0.052 in
Color: Black
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®