Through Wall/Roof Connector, Bronze, Bare, 3/8 UNC Thread

Item #: 1753309

Cat #: LPC61038

UPC: 782856430421

to view pricing and more.
Documents & Guides
CAD LPC61038 BASE CU CAST CON

Overview

CAD LPC61038 BASE CU CAST CON

Through wall/roof connector for air terminals.

Also known as: 782856430421, LPC61038

Features & Benefits

  • Can be used with air terminals or threaded rod
  • Positive bolt tension cable clamping for conductors
  • Includes washer and nut for secure connections

Specifications

Material: Bronze
Standards: California Proposition 65
Width: 1.840 in
Depth: 1.420 in
Finish: Bare
Material: Bronze
Width: 1.840 in
Finish: Bare
Standards: California Proposition 65
Depth: 1.420 in