BLM EHM2543T 50HP 1775RPM 3PH

Item #: 1753523
Cat #: EHM2543T
UPC: 781568442357
Sign In or Register to view pricing and more.
Documents & Guides
BLM EHM2543T 50HP 1775RPM 3PH

Overview

BLM EHM2543T 50HP 1775RPM 3PH
Also known as: 781568442357, EHM2543T

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3

Customer Reviews

No reviews for this product
(0)