16W A21 LED Lamp, 50K

Item #: 1753625

Cat #: 16A21/850/277V

UPC: 790492354285

to view pricing and more.
Documents & Guides
LED 'A' Lamp: HID Bollard Lamp Retrofit; 16 Watt, A21, 120-277V, 2100 Lumens, Color Temperature: 5000K. Rated lifetime (L70): 50,000hrs, Temperature rating: -4?/-20? - 95?/35?, Equivalent to 70W HID. Suitable for damp locations and totally enclosed fixtures* * See .pdf Catalog Page for MINIMUM COMPARTMENT DIMENSIONS ( FOR ENCLOSED FIXTURES ) * NO LONGER MADE - SUB AVAILABLE *

Overview

LED 'A' Lamp: HID Bollard Lamp Retrofit; 16 Watt, A21, 120-277V, 2100 Lumens, Color Temperature: 5000K. Rated lifetime (L70): 50,000hrs, Temperature rating: -4?/-20? - 95?/35?, Equivalent to 70W HID. Suitable for damp locations and totally enclosed fixtures* * See .pdf Catalog Page for MINIMUM COMPARTMENT DIMENSIONS ( FOR ENCLOSED FIXTURES ) * NO LONGER MADE - SUB AVAILABLE *
Also known as: 790492354285, 16A21/850/277V

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: A21 (Arbitrary)
Lumens: 2100
Wattage: 16
Type: LED Retrofit
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 2100
Type: LED Retrofit
Dimmable: No
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Wattage: 16
Light Technology: LED
Volts AC Range: 120 - 277