This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
MILW 6180-20 14IN CUT-OFF SAWMilwaukee; Chop Saw; Abrasive; Voltage Rating: 120 Vac/vdc; Amperage Rating: 15amp; Horse Power: 5.4 Hp; Speed: 3900 Rpm At No Load; Cutting Capacity: 5 In Insquare Stock, 5-3/8 In In Round Pipe, 5-3/8 In In O.d. Pipe; Cut Type: Abrasive;tool Weight: 49.500 Lb; Tool Length: 19-1/4 In; Spindle Lock: Yes; Maximum Opening: 8 In; Spindle: 1 In; Maximum Bevel Capacity: 45 Deg
Overview
MILW 6180-20 14IN CUT-OFF SAWMilwaukee; Chop Saw; Abrasive; Voltage Rating: 120 Vac/vdc; Amperage Rating: 15amp; Horse Power: 5.4 Hp; Speed: 3900 Rpm At No Load; Cutting Capacity: 5 In Insquare Stock, 5-3/8 In In Round Pipe, 5-3/8 In In O.d. Pipe; Cut Type: Abrasive;tool Weight: 49.500 Lb; Tool Length: 19-1/4 In; Spindle Lock: Yes; Maximum Opening: 8 In; Spindle: 1 In; Maximum Bevel Capacity: 45 Deg
Also known as: 045242042395, 6180-20
Specifications
No Specifications Available