Wireway, Lay-In, Type 12, Cover, 6" x 6" x 120", Steel, Gray

Item #: 17541

Cat #: F66L120

UPC: 783510185404

to view pricing and more.
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.

Overview

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.

Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.

Also known as: 783510185404, F66L120, wire troff

Features & Benefits

  • Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
  • This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling

Specifications

Length: 120 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in