Grounding Busbar, HH, 18" x 1" x 0.25"

Item #: 1754293

Cat #: EGBC14118HH

UPC: 782856649533

to view pricing and more.
Documents & Guides
CAD EGBC14118HH BAR ASSY GRD

Overview

CAD EGBC14118HH BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856649533, EGBC14118HH

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 1 in
Material: Copper
Length: 18 in
Product Thickness: 0.250 in
Width: 1 in
Length: 18 in
Material: Copper
Product Thickness: 0.250 in