Disconnect Encl. 72.12x39.75x1

Item #: 175439

Cat #: AMOD72X4018FTC

UPC: 783510208998

to view pricing and more.
Documents & Guides
Mod. Disconnect Encl. 1-dr Fs, Bulletin A34 (modular Type 12 Disconnect Enclosures), Size/dims: 72.12x40.25x18.12, Material/finish: Steel/paint

Overview

Mod. Disconnect Encl. 1-dr Fs, Bulletin A34 (modular Type 12 Disconnect Enclosures), Size/dims: 72.12x40.25x18.12, Material/finish: Steel/paint
Also known as: 783510208998, AMOD72X4018FTC

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 72.120 in
Width: 40.250 in
Depth: 18.120 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 40.250 in