This product has been discontinued.

LED Lamp, 60 Watt, 8400 Lumen, 5000K, 120-277V
Item #: 1754585
Cat #: LED60HIBAY850MOG
UPC: 046135409837
to view pricing and more.
Documents & Guides
LED High Bay Lamp, 60 Watt, 8400 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, Dimmable, Replaces 175 Watt High Output Lamp, 1 per SKU, 4 per Case *Sylvania Product Code 40983*
Overview
LED High Bay Lamp, 60 Watt, 8400 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, Dimmable, Replaces 175 Watt High Output Lamp, 1 per SKU, 4 per Case *Sylvania Product Code 40983*
ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications.
Also known as: 046135409837, LED60HIBAY850MOG
Specifications
| Lumens: | 8400 |
| Color Temperature: | 5000 (Bright White) |
| Diameter: | 6.800 in |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 60 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8400 |
| Diameter: | 6.800 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Base: | Mogul Screw (E39) |
| Wattage: | 60 |
| Dimmable: | Yes |