2
more

LED High Bay, 14", 88 Watt, 12000 Lumen, 4000K, 120-277V
Item #: 1754704
Cat #: CPHB-12LM-MVOLT-40K
UPC: 194994608325
to view pricing and more.
Documents & Guides
LED High Bay, 14 Inch Compact Pro Industrial, 88 Watt, 12000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Medium Distribution, White, 14.4"x11.5"x2.3"
Overview
LED High Bay, 14 Inch Compact Pro Industrial, 88 Watt, 12000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Medium Distribution, White, 14.4"x11.5"x2.3"
The Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. At the price you need to win!
Also known as: 194994608325, CPHB-12LM-MVOLT-40K
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 88 |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Lumens: | 12000 |
| Length: | 14 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Width: | 11.5 in |
| Volts AC Range: | 120 - 277 |
| Shape: | Rectangular |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 12000 |
| Light Technology: | LED |
| Width: | 11.5 in |
| Shape: | Rectangular |
| Wattage: | 88 |
| Color: | White |
| Length: | 14 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |