35W A23 LED Lamp, 50K

Item #: 1754819

Cat #: LED-8019M50-G2

UPC: 844006036102

to view pricing and more.
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: A-Type (A23), Base: EX39 Mogul Screw Exculsionary, Lumens: 4830, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Non-dimmable, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 175W HID & 300W incandescent.

Overview

LED Lamp, 35W, 120-277V, Bulb: A-Type (A23), Base: EX39 Mogul Screw Exculsionary, Lumens: 4830, CRI: 80+, Color Temperature: 5000K, 360° Omni Directional Design, Non-dimmable, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 175W HID & 300W incandescent.
Also known as: 844006036102, LED-8019M50-G2

Specifications

Wattage: 35
Lumens: 4800
Color Temperature: 5000 (Bright White)
Shape: A23 (Arbitrary)
Color Rendering Index (CRI): 80
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 35
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Lumens: 4800
Shape: A23 (Arbitrary)
Dimmable: No
Base: Mogul Extended Screw (EX39)