
LED Retrofit - ShoeBox/WallPack
Item #: 1754821
Cat #: LED-8091M40
UPC: 844006051136
to view pricing and more.
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 120-277V, Lumens: 43380, Color Temperature: 4000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Overview
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 120-277V, Lumens: 43380, Color Temperature: 4000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Also known as: 844006051136, LED-8091M40
Specifications
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 320 |
| Dimmable: | No |
| Lumens: | 43000 |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 320 |
| Lumens: | 43000 |
| Base: | Mogul Extended Screw (EX39) |
| Color Rendering Index (CRI): | 70 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |