This product may not be available in all locations.

Push button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, 2 positions, push-pull
Item #: 175497
Cat #: 9001KR9RM94
UPC: 785901677222
to view pricing and more.
Documents & Guides
Push button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, 2 positions, push-pull
Overview
Push button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, 2 positions, push-pull
This 40mm mushroom shaped push-button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments
Also known as: 785901677222, 9001KR9RM94
Specifications
| IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
| Mounting: | Panel |
| Type: | Pushbutton |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
| Type: | Pushbutton |
| Mounting: | Panel |
| Standards: | California Proposition 65 |