COMBO STARTER 600VAC 45A NEMA

Item #: 175508

Cat #: 8538SDA21V02S

UPC: 785901021377

to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,10HP@200Vac - 15HP@230Vac - 25HP@460/575Vac,120Vac@60Hz - 110Vac@50Hz,2,3-Phase,3P,45 A,600 Vac,Box Lug,Dust tight and Drip tight (Indoor),NEMA 12,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package

Overview

Square D,STARTER MOTOR CONTROL <1000VAC,10HP@200Vac - 15HP@230Vac - 25HP@460/575Vac,120Vac@60Hz - 110Vac@50Hz,2,3-Phase,3P,45 A,600 Vac,Box Lug,Dust tight and Drip tight (Indoor),NEMA 12,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package

STARTER MOTOR CONTROL <1000VAC

Also known as: 785901021377, 8538SDA21V02S

Specifications

Size: 2
Standards: California Proposition 65
Size: 2
Standards: California Proposition 65