LED Narrow Body High Bay, 40K, 0-10V, OCC/EBB

Item #: 1755270

Cat #: IBGN-30000LM-SEF-L/LENS-GND-MVOLT-GZ10-40K-80CRI-IE20WCPHE-HLN45-OCC-DWH

UPC: 194995211142

Sign In or Register to view pricing and more.
Documents & Guides
LED Narrow Body High Bay, 120-277V, 80 CRI, 30000 Lumens, 4000K, 0-10V Dimming, 360 Degree Occupancy Sensor & Emergency Battery Backup

Overview

LED Narrow Body High Bay, 120-277V, 80 CRI, 30000 Lumens, 4000K, 0-10V Dimming, 360 Degree Occupancy Sensor & Emergency Battery Backup

The I-BEAM® family of LED high bays from Lithonia Lighting® is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED. The versatile I-BEAM® IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost.

Also known as: 194995211142, IBGN-30000LM-SEF-L/LENS-GND-MVOLT-GZ10-40K-80CRI-IE20WCPHE-HLN45-OCC-DWH

Specifications

Type: Occupancy Sensor, Emergency Backup, 0-10V Dimming
Color Temperature: 4000 (Cool White)
Lumens: 30000
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Emergency Backup, 0-10V Dimming
Lumens: 30000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimmable: Yes