BUSS SMALL DIMENSION FUSE

Item #: 175537

Cat #: AGC-V-15-R

UPC: 051712654524

to view pricing and more.
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse 15A, 32 Vac, 32 Vdc (self certified), AGC-V-15-R

Overview

Eaton AGC series Fast-acting fuse 15A, 32 Vac, 32 Vdc (self certified), AGC-V-15-R

Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712654524, AGC-V-15-R

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Type: Glass, Electronic
Diameter: 1/4 in
Amps: 15
Volts AC: 250
Mounting: Axial
Interrupt Rating DC: 1 kA
Length: 1 1/4 in
Type: Glass, Electronic
Amps: 15
Mounting: Axial
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 1 kA