20A TR Residential Grade Duplex Receptacle, 5-20R, Ivory

Item #: 175647

Cat #: T5820-I

UPC: 078477450239

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant

20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Ivory

Also known as: 078477450239, T5820-I

Specifications

Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Amps: 20
NEMA Configuration: 5-15R