This product has been discontinued.

LED Downlight, 4", 10 Watt, 800 Lumen, Selectable CCT, 120V
Item #: 1756631
Cat #: LEDMD4R/800ST/9SC3/E26
UPC: 046135655234
to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch Diameter, 10 Watt, 800 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Frosted Lens, Replaces 65 Watt incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65523* *Sylvania Part # 65523*
Overview
LED Downlight, 4 Inch Diameter, 10 Watt, 800 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, Frosted Lens, Replaces 65 Watt incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65523* *Sylvania Part # 65523*
The SYLVANIA Hi-PerformanceLED Microdisk Selectable is an LED Downlight Kit with integrated driver in a junction box, that operates at 120Vac. The kit comes with a screw-based E26 socket, which makes installation easy.
Also known as: 046135655234, LEDMD4R/800ST/9SC3/E26
Features & Benefits
- 5 CCT selectable enabled through a switch located on the driver
- IC rated
- Offered in 10 or 15 watts
- Wet rated
- High CRI (>90) ensures a high quality light
- Uniform, glare free illumination distribution
- Energy savings up to 86%
Specifications
| Mounting: | Recessed |
| Wattage: | 10 |
| Volts AC: | 120 |
| Lumens: | 800 |
| Type: | Dimmable |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Mounting: | Recessed |
| Volts AC: | 120 |
| Type: | Dimmable |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Wattage: | 10 |
| Lumens: | 800 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Color Temperature: | Selectable |