This product has been discontinued.

LED Downlight, 4", 6 Watt, 500 Lumen, Selectable CCT, 120V
Item #: 1756645
Cat #: LEDRT49SC3500SM
UPC: 046135620133
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch, 6 Watt, 500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62013* *Sylvania Part # 62013*
Overview
LED Downlight, 4 Inch, 6 Watt, 500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62013* *Sylvania Part # 62013*
Also known as: 046135620133, LEDRT49SC3500SM
Specifications
| Mounting: | Recessed |
| Volts AC: | 120 |
| Type: | Dimmable |
| Color: | White |
| Wattage: | 6 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Mounting: | Recessed |
| Type: | Dimmable |
| Wattage: | 6 |
| Light Technology: | LED |
| Color Temperature: | Selectable |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | Yes |