2'x2' LED Backlit Troffer, 35/40/50K ***Discontinued***
Item #:
1757338
Cat #:
CBT22-LSCS
UPC:
840141401874
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2 Ft. x 2 Ft. LED Backlit Troffer, 24-48 Watt, 120-277V, CRI: 80, Selectable Lumens: 4400/3300/2750, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming ***Discontinued***
Overview
2 Ft. x 2 Ft. LED Backlit Troffer, 24-48 Watt, 120-277V, CRI: 80, Selectable Lumens: 4400/3300/2750, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming ***Discontinued***
The CBT is an affordable LED lensed troffer with smooth, even illumination. With its LED energy saving technology, CBT is perfect for offices, classrooms and many other applications. Switchable Lumen and Switchable CCT technology create built-in versatility; choose between multiple configuration options for the right output with one easy switch.
Also known as: 840141401874, CBT22-LSCS
Specifications
Lumens: | 3300, 4400, 2750, Selectable |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Color Rendering Index (CRI): | 80 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 3300, 4400, 2750, Selectable |
Width: | 24 in, 2 ft |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Length: | 24 in , 2 ft |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)