LED Wall Pack, Traditional Wall Pack

Item #: 1757386

Cat #: C-WP-B-TR-4L-50K-UL-BZ

UPC: 849665037330

to view pricing and more.
Documents & Guides
LED Wallpack, C-Lite, 30W, Color Temperature: 5000K, Lumens: 4000, 120-277V, CRI: 70, HxWxD: 9-1/4" x 14" x 9".

Overview

LED Wallpack, C-Lite, 30W, Color Temperature: 5000K, Lumens: 4000, 120-277V, CRI: 70, HxWxD: 9-1/4" x 14" x 9".
Also known as: 849665037330, C-WP-B-TR-4L-50K-UL-BZ

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Dark Bronze
Wattage: 30
Volts AC Range: 120 - 277