Aluminum Armored Cable, 12/2, Solid, 1000' Reel

Item #: 175760

Cat #: ACAL122SOL1000RL

UPC:

to view pricing and more.
Documents & Guides
Aluminum Armored Cable, 12/2, Solid, 1000' Reel

Overview

Aluminum Armored Cable, 12/2, Solid, 1000' Reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: ACAL122SOL1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Color: Black/White
Volts AC: 600
Package Type: Reel
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid