Floor Box Assembly, Round Brass Plated, Aluminum Cover

Item #: 175772

Cat #: 6239BP

UPC: 050169947135

to view pricing and more.
Documents & Guides
Floor Box Assembly, Duplex Receptacle, Includes: Steel Box, Flange, Hinged Cover Assembly, 15 Amp, 125 Volt Tamper Resistant Duplex Receptacle, Designed For installation in Wood Floors, Aluminum Cover/Brass Plated

Overview

Floor Box Assembly, Duplex Receptacle, Includes: Steel Box, Flange, Hinged Cover Assembly, 15 Amp, 125 Volt Tamper Resistant Duplex Receptacle, Designed For installation in Wood Floors, Aluminum Cover/Brass Plated
Also known as: 050169947135, 6239BP

Features & Benefits

  • Can be used for power/data
  • 15A, 125V tamper resistant receptacle
  • Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed
  • Recessed receptacle minimizes plug protrution
  • Height accessible adjustsments after box is mounted

Specifications

Gangs: 1
Material: Brass
Standards: California Proposition 65
Gangs: 1
Standards: California Proposition 65
Material: Brass